Shop All Welding Helmet Accessories
Sellstrom
ADF Cartridge - Premium Series
Mfr # S27740
Zoro # G2177503
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Safety
- Color Black/Grey
- Features True Color|Integrated Magnification Lens Holder|Delay|Grinding Warning|Low Battery Indication|Blue Lens Technology|Memory Function|Variable Shade
- Standards CSA Z94.3|ANSI Z87.1|CE
- Depth 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sellstrom
- MFR # S27740
- Zoro # G2177503
- UPC # 32738041604
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Depth | 1 |
Length | 5.8 |
Height | 32 |
Overall Length | 5.8 |
Width | 5.05 |
Overall Width | 5.05 |
Overall Height | 32 |
Details
For Use With | Safety |
Color | Black/Grey |
Features | True Color|Integrated Magnification Lens Holder|Delay|Grinding Warning|Low Battery Indication|Blue Lens Technology|Memory Function|Variable Shade |
Standards | CSA Z94.3|ANSI Z87.1|CE |
Application | Safety |
Material | Glass |
Weight | 0.3 |
Filter Type | ADF Variable Shade |
Sensitivity | Adjustable |
Optical Clarity | 1/1/1/1 |
Power Supply | Solar/Lithium |
Description
Replacement variable ADF cartridge for use with Sellstrom WHP4000 Premium Series ADF Welding Helmet
- •Variable shades from 9-12 with a full digital operation: shade, sensitivity, delay, and weld/grind control
- •Adapts to the vast working environments with the ability to control the shade of the lens and adjustments for sensitivity from ambient lighting sources
- •Battery and solar operated with four independent arc sensors
- •Meets ANSI Z87.1 and CSA compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPIL Temperature Indicator Stick, 300 deg. F (28026)
- POWERWELD Nylon Cable Cover, 3" x 10' (WC-3-10)
- HAKKO Replacement Filter for FA-400, PK5 (A1001)
- BERNARD Welding Gun, Miller, 0.045 in., 400A (Q4025AE8EMC)
- SELLSTROM Safety Plate Sets - Polycarbonate (S19451)
- SELLSTROM Sh 5 Window Replacement (S36050)
- SELLSTROM Plate, Cover (S19002)
- SELLSTROM Polycarbonate Plate 2x4-1/4", Shade 12 (S16612)
- SELLSTROM Lift Front Retainer, 0.750" Thickness (S27300)
- SELLSTROM Advantage Plus Series Replacement ADF (S27720)
- POWERWELD Gold Polycarbonate Filter Plate, 2" x 4-1/4", Shade #12 (MP2GO12)
- Sellstrom Welding Helmet Accessories