Shop All Faceshields and Visors
Sellstrom
Adapter Faceshield Assy, Max Light
Mfr # S38510
Zoro # G0697901
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Visor Color Clear
- Material Nylon
- Visor Material Acetate
- Lens Coating Reflective, Scratch-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sellstrom
- MFR # S38510
- Zoro # G0697901
- UPC # 032738005132
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 6" |
Visor Width | 19 in |
Description
Adapter Faceshield Assembly, Compatible with Brand Sellstrom, Compatible with Manufacturer Model Number S36000, S61970, Compatible with Series 390, Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Anti-Fog Style is Made of Acetate Material, Extra-Large High Impact Clear Crown and Chin Protector, Fits Most Slotted Hard Hats, Premium Extra-Wide Scratch-Resistant Windows, Window is Made of Polycarboate Material, Headgear Color Clear, Headgear Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE SAFETY Lightweight Polypropylene Hood, 100% Latex-Free White, One Size, 100/Bag (H-NWI-E-CROWN-1BG)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (4561X-07)
- SOUND SEAL Sorba-Glas Wall Blanket, Noise Absorbing, Gray (110)
- VF WORKWEAR Coverall, Chest 48In., Navy (CC14NV RG 48)
- SELLSTROM 380 Premium Series - Acetate Face Shields - Universal Adapter - Dual Crown (S38240)
- SELLSTROM Faceshield Flip Window, Shade6 IR, 4-1/2x9 (S32166)
- SELLSTROM Ratchet Faceshield Assm 6 IR Flip Window (S32161)
- SELLSTROM Ratchet Faceshield Assm 5 IR Flip Window (S32151)
- SELLSTROM 390 Series Premium Face Shields - Pinlock - Single Crown (S39040)
- SELLSTROM FCSHLD W/O FLIP HOLES SH3 LENS (S32030)
- TIMBER TUFF Safety Face Gear and Ear/Sound Protector (TMW-09)
- Sellstrom Eye Protection