390 Series Premium Face Shields - Pinlock - Single Crown
Mfr # S39040
Zoro # G1105348
Key Features
- Visor Material Polyeurethane Foam
- Standards ANSI Z87.1+High Impact
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S39040
- Zoro # G1105348
- UPC # 32738005262
- Country of Origin United States
- Category Faceshields and Visors
Details
Visor Material | Polyeurethane Foam |
Standards | ANSI Z87.1+High Impact |
Description
The Sellstrom® 390 Series Face Shield with Single Crown and Pinlock Headgear provides wraparound protection for tough working conditions. A patterned pin mount design allows for quick and simple window replacement without the need for tools. The convenient system gives you flexibility to handle various types of grinding, brazing & cutting operations. The 390 Series face shield also features an extra-large high impact crown that allows for increased clarity, increased air circulation, and extra head protection. The premium scratch-resistant window curves naturally to fit facial contours ensuring reliable protection from splashes, particles and flying debris.
- •FEATURE - 390 Series Face Shield with Single Crown and Pinlock Headgear feature an extra-large high impact crown that allows for increased clarity, increased air circulation, and extra head protection
- •DESIGN - Patterned pin mount design allows for quick and simple window replacement without the need for tools; The convenient system gives you flexibility to handle various types of grinding, brazing & cutting operations
- •MATERIAL – Uncoated windows are made of premium scratch-resistant polycarbonate while Sta-Clear® Anti-Fog windows are made of acetate. Windows provide wraparound protection for tough working conditions; Curve naturally to fit facial contours ensuring reliable protection from splashes, particles and flying debris
- •CERTIFICATION - 390 Series Face Shield is proudly made in the USA and meets or exceeds ANSI Z87.1+ high impact standards; Replacement parts available for lower cost of ownership – not required to repurchase a complete unit
- •OPTIONS - Available in 2 window sizes: 8" x 12" x .040" Clear Uncoated Polycarbonate (S39010) and 8" x 16" x .040" Clear Uncoated Polycarbonate (S39020). Other window options are available: 8" x 12" x .040" Sta-Clear® Anti-Fog Clear Acetate (S39040) and 8" x 12" x .060" Shade 5 IR Uncoated Polycarbonate (S39050)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY Life Vest, Law Enforcement, Black, M/L (151600-700-040-23)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, HPT, 2XL, 1 PR (9389PVXXL)
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG101-2D)
- GLOWEAR BY ERGODYNE L Lime Mesh Hi-Vis Safety Vest Class 2 - Single Size (8210HL-S)
- SELLSTROM Faceshield Assembly, Polycarb, Clear (S30120)
- SELLSTROM 303 Series - Polycarbonate Face Shields - Dual Crown (S30310)
- SELLSTROM Ratchet Faceshield Assembly, Blue, 8x16in. (S39120)
- SELLSTROM 311 Series Acetate Premium Medical/Laboratory Face Shields - Single Crown (S31140)
- SELLSTROM Ratchet Faceshield Assembly, Black, 8x15in (S31200)
- SELLSTROM Adapter Faceshield Assy, Max Light (S38510)
- KASK Zenith Face Shield (WVI99001-500)
- Sellstrom Faceshields and Visors