Shop All Faceshields and Visors
Sellstrom
390 Premium Series Face Shields - Single Crown - Headgear
Mfr # S39200
Zoro # G1105926
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Standards Certified to CAN/CSA Z94.3 Standards|CE Certified
- Suspension Adjustment Type Universal Adapter
- Length 9.50
- Width 10.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sellstrom
- MFR # S39200
- Zoro # G1105926
- UPC # 32738005354
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 9.50 |
Width | 10.00 |
Details
Color | Blue |
Standards | Certified to CAN/CSA Z94.3 Standards|CE Certified |
Suspension Adjustment Type | Universal Adapter |
Description
Sellstrom® 390 Premium Series Single Crown Face Shields are designed with a pin lock suspension headgear that attaches to the user’s head with a locking mechanism, similar to that of a belt. This extra-large, high-impact blue plastic single crown provides excellent above-the-head coverage and allows for increased air circulation; Combining with Sellstrom 390 Series Face Shield Windows will provide exceptional panoramic views. Features a ratchet headgear.
- •Adjustable: These assembled face shields come with a pin lock suspension headgear that attaches to the user’s head with a locking mechanism, similar to that of a belt
- •Assembly: This extra-large, high-impact blue plastic single crown provides excellent above-the-head coverage and allows for increased air circulation; Combining with Sellstrom 390 Series Face Shield Windows will provide exceptional panoramic views
- •Certified: This single crown safety face shield with ratchet headgear, meets ANSI Z87.1+ and CSA Z94.3 standards and can be used for various types of grinding, brazing and cutting operations when paired with Sellstrom’s Face Shield Windows
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Stop Sign, 24" H, 24" W, Aluminum, Octagon, English, 124512 (124512)
- KASK Adapter, for Zenith Visors Attachment, PR (WAC00009)
- THE BRUSH MAN Danger Tape, 3” X 300’, 16PK (TAPE DANGER300)
- VF WORKWEAR Shop Coat, No Insulation, Navy, 3XL (KT30NV RG 56)
- SELLSTROM DP4 Series - Headgear (S32001)
- SELLSTROM Ratchet Faceshield Assembly, Gry, 8x15-1/2 (S30110)
- SELLSTROM Faceshield Visor, Acetate, Clear, 8x12in (S35000)
- SELLSTROM Ratchet Faceshield Assembly (S32050)
- SELLSTROM Face Shield, 6-1/2inHx19-1/2inW, Acetate (S38140)
- SELLSTROM Ratchet Faceshield Assembly, Uncoated, Clear Visor, Includes Chin Guard and Ratchet Headgear (S38110)
- JOHN DYLAN Adjustable Wire Mesh Visor Face Shield Protective Face WearBox of 10, 10PK (JO611190)
- Sellstrom Faceshields and Visors