Shop All Faceshields and Visors
Sellstrom
390 Premium Series Face Shields - Single Crown - Headgear
Mfr # S39000
Zoro # G1106230
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Visor Material Polyeurethane Foam
- Standards Certified to CAN/CSA Z94.3 Standards|CE Certified
- Length 10.00
- Width 11.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sellstrom
- MFR # S39000
- Zoro # G1106230
- UPC # 32738005200
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 10.00 |
Width | 11.00 |
Details
Color | Blue |
Visor Material | Polyeurethane Foam |
Standards | Certified to CAN/CSA Z94.3 Standards|CE Certified |
Suspension Adjustment Type | Pinlock |
Description
Sellstrom® 390 Premium Series Single Crown Face Shields are designed with a pin lock suspension headgear that attaches to the user’s head with a locking mechanism, similar to that of a belt. This extra-large, high-impact blue plastic single crown provides excellent above-the-head coverage and allows for increased air circulation; Combining with Sellstrom 390 Series Face Shield Windows will provide exceptional panoramic views. Features a ratchet headgear.
- •Adjustable: These assembled face shields come with a pin lock suspension headgear that attaches to the user’s head with a locking mechanism, similar to that of a belt
- •Assembly: This extra-large, high-impact blue plastic single crown provides excellent above-the-head coverage and allows for increased air circulation; Combining with Sellstrom 390 Series Face Shield Windows will provide exceptional panoramic views
- •Certified: This single crown safety face shield with ratchet headgear, meets ANSI Z87.1+ and CSA Z94.3 standards and can be used for various types of grinding, brazing and cutting operations when paired with Sellstrom’s Face Shield Windows
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (4023-L (9))
- ZORO SELECT Lockout Padlock, Keyed Different, Aluminum w/ Hardened Steel Shackle, Standard, 2 in H, Pack of 6 (48JR63)
- SIGNMISSION Safety Sign, OSHA WARNING, 18" Height, Please Use Other Gate, Landscape (OS-WS-D-1824-L-12330)
- MILWAUKEE TOOL Full Brim Red Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1229)
- SELLSTROM Faceshield Visor, Acetate, Clear, 8x12in (S35040)
- SELLSTROM 380 Premium Series - Acetate Face Shields - Universal Adapter - Dual Crown (S38240)
- SELLSTROM Ratchet Faceshield Assembly (S32050)
- SELLSTROM Ratchet Faceshield Assembly, Gry, 8x15-1/2 (S30110)
- SELLSTROM Faceshield Visor, Polycarbonate, 6 IR (S32162)
- SELLSTROM Faceshield Flip Window, Shade6 IR, 4-1/2x9 (S32166)
- MSA SAFETY Faceshield Frame, Dielectric, Gray (10116552)
- Sellstrom Eye Protection