Shop All Faceshields and Visors
Sellstrom
390 Premium Series Acetate Face Shields - Single Crown- Window
Mfr # S35120
Zoro # G1106039
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visor Material Acetate
- Lens Coating Uncoated
- Visor Thickness 0.040 in
- Length 16.00
- Width 8.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sellstrom
- MFR # S35120
- Zoro # G1106039
- UPC # 32738004944
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 16.00 |
Width | 8.00 |
Details
Visor Material | Acetate |
Lens Coating | Uncoated |
Visor Thickness | 0.040 in |
Description
Sellstrom® 390 Series Premium replacement face shield windows come in a variety of sizes, shades, and coatings to meet a wide range of industrial applications.
- •Product Description: Replacement window for Sellstrom 390 Series face shields
- •Features: Premium clear acetate window provides chemical splash and scratch resistance
- •Certified: Meets ANSI Z87.1+ and CSA Z94.3 standards when assembled with Sellstrom 390 series face shields
- •Dimensions: Measures 12" width by 8" height by 0.040" thick; 3.03 ounce weight
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, Black on Blue, Labels/Roll: Continuous (212BBPX)
- CONTRACTOR Harness, Std, FB, Contractor, No Belt, X/2X (7016X/2X)
- NOTRAX 16 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB)
- LYLE Notice Sign, 14" Wx10" H, 0.04" Thickness, U1-1068-NA_14x10 (U1-1068-NA_14x10)
- SELLSTROM DP4 Series - Face Shields Flip-Up IR Visor - Universal Hard Hat Adaptor (S32282)
- SELLSTROM Faceshield Assy, Anti-Fog, with Headgear (S38440)
- SELLSTROM DP4 Series - Polycarbonate Face Shields - Flip-up IR Visor (S32281)
- SELLSTROM Universal Series Acetate Face Shields - Window (S37050)
- SELLSTROM DP4 Series Polycarbonate Face Shields - Headgear (S32011)
- SELLSTROM Fibre-Metal® Series Polycarbonate Windows (S37608)
- MSA SAFETY Visor, Mesh, Gray, 17InW, 7-1/2InH (10116557)
- Sellstrom Eye Protection