Shop All Faceshields and Visors
Sellstrom
390 Premium Series Acetate Face Shields - Single Crown- Window
Mfr # S35020
Zoro # G1106109
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visor Material Acetate
- Lens Coating Uncoated
- Visor Thickness 0.040 in
- Width 12.00
- Length 8.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sellstrom
- MFR # S35020
- Zoro # G1106109
- UPC # 32738004883
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Width | 12.00 |
Length | 8.00 |
Details
Visor Material | Acetate |
Lens Coating | Uncoated |
Visor Thickness | 0.040 in |
Description
Sellstrom® 390 Series Premium replacement face shield windows come in a variety of sizes, shades, and coatings to meet a wide range of industrial applications.
- •Product Description: Replacement window for Sellstrom 390 Series face shields
- •Features: Premium clear acetate window provides chemical splash and scratch resistance
- •Certified: Meets ANSI Z87.1+ and CSA Z94.3 standards when assembled with Sellstrom 390 series face shields
- •Dimensions: Measures 12" width by 8" height by 0.040" thick; 3.03 ounce weight
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Bulk Tank Marking, Flammable (PL32)
- SIGNMISSION OSHA Notice Sign, 24" Height, Aluminum, Employees Only Visitors Please Sign, Portrait (OS-NS-A-1824-V-12010)
- IMPACTO IMPACTO ST861050 Anti-Vibration Carpal Tunnel Glove - Extra Large (ST861050)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (GSK-XL116VS)
- SELLSTROM Ratchet Faceshield Assembly, Uncoated, Clear Visor, Includes Chin Guard and Ratchet Headgear (S38110)
- SELLSTROM 380 Premium Series - Acetate Face Shields - Universal Adapter - Dual Crown (S38250)
- SELLSTROM Faceshield Assembly, Polycarb, Clear (S30120)
- SELLSTROM Universal Series Acetate Face Shields - Window (S37050)
- SELLSTROM Faceshield Visor, Acetate, Clear, 8x12in (S35000)
- SELLSTROM Headgear, Ratchet, Blue, Plastic (S39100)
- JACKSON SAFETY 390 Series Face Shield Single Crown, Window/Ratcheting, Clear Lens 8 x 12 x .040 - Uncoated (S39110)
- Sellstrom Faceshields and Visors