380 Premium Series - Acetate Face Shields - Universal Adapter - Dual Crown
Mfr # S38230
Zoro # G1105339
Key Features
- Visor Material Polyeurethane Foam
- Standards ANSI Z87.1+High Impact
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellstrom
- MFR # S38230
- Zoro # G1105339
- UPC # 32738005163
- Country of Origin United States
- Category Faceshields and Visors
Details
Visor Material | Polyeurethane Foam |
Standards | ANSI Z87.1+High Impact |
Description
Assembly: This large, high impact polycarbonate crown and chin guard combo allows for high clarity and administers extra head and neck protection. Material: This double crown headgear & face shield provides wraparound protection for tough working conditions; The clear acetate window curves naturally to fit facial contours ensuring reliable protection from splashes, particles & debris. Adjustable: These assembled face shields come with a universal slot adapter that fit most slotted hard hats; The convenient system gives you flexibility to handle various tasks in tough working conditions. Certified: Our safety face shield with ratchet headgear is proudly made in the USA and meets ANSI Z87.1+ and CSA Z94.3 standards; Replacement parts available for lower cost of ownership – not required to repurchase a complete unit.
- •Assembly: This large, high impact polycarbonate crown and chin guard combo allows for high clarity and administers extra head and neck protection
- •Material: This double crown headgear & face shield provides wraparound protection for tough working conditions; The clear acetate window curves naturally to fit facial contours ensuring reliable protection from splashes, particles & debris
- •Adjustable: These assembled face shields come with a universal slot adapter that fit most slotted hard hats; The convenient system gives you flexibility to handle various tasks in tough working conditions
- •Certified: Our safety face shield with ratchet headgear is proudly made in the USA and meets ANSI Z87.1+ and CSA Z94.3 standards; Replacement parts available for lower cost of ownership – not required to repurchase a complete unit
- •Proudly made in the USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- SIGNMISSION OSHA Caution, 18" Height, Aluminum, 24" x 18", Landscape, Forklift Traffic Keep Clear (OS-CS-A-1824-L-19171)
- SIGNMISSION OSHA Danger Decal, No Smoking No Open Flames, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-DS-D-57-L-19447)
- TINGLEY Eagle Rain, Pants, Unrated, Yellow, 2XL (P21107)
- SELLSTROM DP4 Series - Polycarbonate Face Shields - Flip-up IR Visor (S32261)
- SELLSTROM Faceshield Visor, Polycarb, 9x12-1/8in (S32100)
- SELLSTROM Faceshield with 6-Point Suspension Hard Hat, Arc Flash Series, Front Brim, Ratchet Suspension (S31202)
- SELLSTROM Universal Series Polycarbonate Face Shields - Window (S37701)
- SELLSTROM Faceshield Assy, Anti-Fog, with Headgear (S38440)
- SELLSTROM Ratchet Faceshield Assm 5 IR Flip Window (S32151)
- HONEYWELL Uvex Bionic Shield Replacement Visors (S8555)
- Sellstrom Eye Protection