Shop All Multi-Purpose Wipes
Sellars
TOOLBOX WaterWeave T800 Wipers and Towels
Mfr # 88250
Zoro # G202753992
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 9.5
- Height 8.1
- Outside Diameter 4
- Length 10.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellars
- MFR # 88250
- Zoro # G202753992
- UPC # 660708882508
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 9.5 |
Height | 8.1 |
Outside Diameter | 4 |
Length | 10.1 |
Details
Color | Blue |
Description
These WaterWeave Wipers are super-strong for heavy-duty cleaning. Wall-mount dispenser (Item # 224876) allows you to grab one sheet at a time.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUCE HRD&LMNT FLR CLR 32OZ (WS109)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Yellow, Plastic (45896)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 22", PK5 (09553)
- NILFISK Vacuum Accessory (7-22001)
- SELLARS Sellars Z400 GreenX ToolBox Wipers (50210)
- SELLARS SELLARS Jumbo Roll Wall Mount Dispenser (99914)
- SELLARS Toolbox T700 White Jumbo Roll, 870 Sheets/Roll, 1 Roll/Case (78300)
- SELLARS SELLARS ToolBox® Blue Shop Towels (54400)
- SELLARS Blue, 6 PK (54416)
- SELLARS Big Grip Wipers (55208)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, 1/4 Fold Poly Wrapped, Double Recreped (DRC), 56 Wipes, 12 1/2 in x 12 in, 12 PK (05776)
- Sellars Multi-Purpose Wipes