Shop All Sorbents
Sellars
Sorbents, 100 PK
Mfr # 23300
Zoro # G602697414
$61.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20.1
- Width 16.2
- Height 17.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 20.1 |
Width | 16.2 |
Height | 17.8 |
Details
Item | Sorbents |
Description
These Sellars DuraSoak Light-Duty Sorbent Pads are ideal for small-spill cleanups. These pads are made from 65% recycled shop towel fibers with a layer of meltblown polypropylene added to the recycled core. Pads look and work the same as traditional meltblown polypropylene sorbents. These pads absorb oil, water, diesel fuel, grease, transmission fluid, hydraulic fluid, coolants and many other fluids. Class A fire retardant when pad is dry (lab tested per ASTM E84). Pkg. of 100 pads; each measures 19"L x 15"W.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEGUARD 1 gal Liquid Hand Soap Jug (02699)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, White, 48 in L Handle (2KU14)
- SUNNYSIDE Challenger 32 Oz. Cleaner & Degreaser (73732)
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Beige, Open Top, Plastic (FG295600BEIG)
- SELLARS Sellars DuraSoak Sorbent Pads (23200)
- SELLARS EverSoak® Heavy-Duty Absorbent Pads, 23.5 Gallon Capacity, 15" x 19", 50 Pads/Case (22851)
- SELLARS DuraSoak„¢ Medium-Duty Absorbent Pads, 30.3 Gallon Capacity, 15" x 19", 100 Pads/Case (23200)
- SELLARS Sorbents, 10 PK (22866)
- SELLARS EverSoak® Medium-Duty Absorbent Pads, 29 Gallon Capacity, 15" x 19", 100 Pads/Case (22867)
- BRADY Sorbents, 19 gal, 15 in x 19 in, Oil, White, Polypropylene (SXT100)
- CONDOR Sorbents, 33 gal, 30 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR43)
- Sellars Sorbents