Shop All Sorbents
Sellars
Sorbents, 10 PK
Mfr # 22866
Zoro # G002697441
product price: $64.95
/pk 10, $6.50/ea
$64.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 22.5
- Width 22.5
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 22.5 |
Width | 22.5 |
Height | 4 |
Details
Item | Sorbents |
Description
This Sellars EverSoak Heavy-Duty Barreltop Pad absorbs up to twice as much liquid as meltblown barrel top pads, saving you time and money. Class A fire retardant when pad is dry (lab tested per ASTM E84). Box of 10.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Outdoor Steel Diamond Trash Can With Dome Lid, 36 Gallon, Green (261948GN)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM460NED)
- ROEBIC LABORATORIES Leach/Drn Opnr Conc 32Oz (K-570-Q-4)
- IMPACT PRODUCTS Soap Dispenser, 50 oz, Translucent Black (9356-90)
- SELLARS Sellars DuraSoak Sorbent Pads (23200)
- SELLARS DuraSoak„¢ Medium-Duty Absorbent Pads, 30.3 Gallon Capacity, 15" x 19", 100 Pads/Case (23200)
- SELLARS Sorbents, 100 PK (23300)
- SELLARS EverSoak® Heavy-Duty Absorbent Pads, 23.5 Gallon Capacity, 15" x 19", 50 Pads/Case (22851)
- SELLARS EverSoak® Medium-Duty Absorbent Pads, 29 Gallon Capacity, 15" x 19", 100 Pads/Case (22867)
- BRADY Sorbents, 38 gal, 30 in x 200 ft, Oil, White, Polypropylene (OP350-200P)
- PIG Sorbents, 14 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT2005)
- Sellars Sorbents