Shop All Sorbents
Sellars
EverSoak® Medium-Duty Absorbent Pads, 29 Gallon Capacity, 15" x 19", 100 Pads/Case
Mfr # 22867
Zoro # G702592527
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Sorbents |
Description
MADE WITH 70% RECYCLED CELLULOSE FIBERS. SOAK UP BOTH OIL AND WATER AS WELL AS DIESEL FUEL, GREASE, TRANSMISSION FLUID, HYDRAULIC FLUID, COOLANTS, AND MANY OTHER FLUIDS. EVERSOAK® MEDIUM-DUTY ABSORBENT PADS ARE UP TO 29% MORE ABSORBENT THAN THE LEADING COMPETITOR'S HEAVY-WEIGHT MELTBLOWN PAD (LAB TESTED PER EDANA 10.4-02). RECYCLED SORBENT PADS HAVE VERY STABLE PRICING AND DO NOT HAVE THE VOLATILE COSTS THAT ARE TYPICALLY ASSOCIATED WITH OIL BASED ABSORBENTS AS THEY ARE MADE WITH RECYCLED FIBERS. CLASS A FIRE RETARDANT WHEN PAD IS DRY (LAB TESTED PER ASTM E84). CAUTION: NOT INTENDED FOR USE WITH AGGRESSIVE ACIDS OR CAUSTICS. DISPOSE OF ALL ABSORBENT MATERIALS IN ACCORDANCE WITH LOCAL, STATE AND FEDERAL REGULATIONS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 1/2" D 8-1/2" Length Single Spiral Single-Stem Horsehair Brushes w (21SS-12)
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, Blue, Plastic, 5 in L Overall (38853)
- SPILLTECH Sorbents, 55 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSB150H)
- SWE-TECH 3C Innovera Antistatic Screen Cleaning Wipes, Cloth, 7.25 x 4.75 inches, White, 100PK (FWT9001-00107)
- SELLARS EverSoak® Heavy-Duty Absorbent Pads, 23.5 Gallon Capacity, 15" x 19", 50 Pads/Case (22851)
- SELLARS Sellars DuraSoak Sorbent Pads (23200)
- SELLARS Sorbents, 10 PK (22866)
- SELLARS DuraSoak„¢ Medium-Duty Absorbent Pads, 30.3 Gallon Capacity, 15" x 19", 100 Pads/Case (23200)
- SELLARS Sorbents, 100 PK (23300)
- ENPAC Sorbents, Oil, 40 PK (ENP 40OS34)
- GREEN BOOM Oil-Only Sock, 12 gal, White, 10 PK (S0348S)
- Sellars Sorbents