Shop All Paper Towels
Sellars
Center Pull Paper Towels, 2 Ply, 600 Sheets, White
Mfr # 183260
Zoro # G402591868
product price: $80.55
/ea
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Center Pull
- Color White
- Number of Sheets 600
- Ply 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sellars
- MFR # 183260
- Zoro # G402591868
- UPC # 60660708183263
- Country of Origin United States
- Category Paper Towels
Details
Paper Towel Type | Center Pull |
Item | Paper Towels |
Color | White |
Number of Sheets | 600 |
Ply | 2 |
Description
HIGH CAPACITY WHITE CENTER PULL TOWELS FIT MANY CENTER PULL DISPENSERS ALLOWING FOR QUICK AND EASY DISPENSING IN HIGH TRAFFIC AREAS. 2 PLY. TEAR AWAY CORE. MAXIMUM DIAMETER OF 9". HIGH QUALITY EMBOSSED TOWEL. RELIABLE PERFORMANCE AT A LOW COST. WHITE COLOR ACHIEVED WITHOUT THE USE OF CHLORINE. ECONOMICAL WHITE CENTER PULL TOWELS HAVE A LOW PER-UNIT COST. MADE WITH 100% RECYCLED FIBERS- 80% POST CONSUMER & 20% PRE CONSUMER. PERFECT FOR HIGH TRAFFIC WASHROOMS IN INDUSTRIAL/MANUFACTURING FACILITIES, SCHOOLS, STADIUMS, AIRPORTS, PUBLIC FACILITIES, ETC.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERITIV OPERATING CO 12 gal - 16 gal Trash Bags, 11.6 in x 6.7 in, Black, 500 PK (741745/LBR2333HB)
- WHEEL MASTERS Wheel Masters WM11032 Voom! Rv Cleaner & Degreaser - 32 Oz. Spray (WM11032)
- ZEP Sanitizer, 5 gal. Pail, Slight, Light Red-Orange (155435)
- DOWNY Unstopables Fresh Scent Laundry Scent Booster Pellet 9.1 oz (80730051)
- SELLARS Paper Towels, 692 Sheets, White (10252)
- RENOWN 8 in. White Advanced Controlled Hardwound Paper Towels 800 ft. per Roll, , 6PK (REN06446WB)
- TORK Tork Paper Hand Towel Roll White H21, Universal, 100% Recycled Fiber, 6 Rolls x 1000 ft, RB10002 (RB10002)
- WINDSOFT Perforated Roll Paper Towels, 2 Ply, 2 Sheets, 55 ft, White, 12 PK (418231)
- PACIFIC BLUE SELECT Roll Paper Towels, White, 6 PK (GPC26100)
- PAPERNET Heavenly Soft Multifold Paper Towels, 1 Ply, 250 Sheets, 9.25", White, 16 PK (410164)
- LOCOR Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (SOL46901)
- Sellars Paper Towels