Shop All Multi-Purpose Wipes
Sellars
Big Grip Wipers Refill
Mfr # 55207
Zoro # G102753986
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 7.5
- Length 10.4
- Outside Diameter 3
- Width 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sellars
- MFR # 55207
- Zoro # G102753986
- UPC # 660708552074
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Height | 7.5 |
Length | 10.4 |
Outside Diameter | 3 |
Width | 7.5 |
Details
Color | Blue |
Description
Save money with this SELLARS Big Grip Shop Towels Refill. 200 sheets per roll.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Essential Continuous Air Freshener Refill, Summer Fresh, 48 mL Cartridge, PK6, 6PK (12370)
- WEILER Metal Cap Upright Broom, Brown Poly Fill, 55" Overall Length (70325)
- SPILLTECH Sorbents, 46 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSB150M)
- NILFISK Vacuum Hose, 10 ft. L, Gray (15805)
- SELLARS SELLARS Jumbo Roll Wall Mount Dispenser (99914)
- SELLARS Blue, 6 PK (54416)
- SELLARS Big Grip Wipers (55208)
- SELLARS Sellars ToolBox Z400 Wipers and Towels (50300)
- SELLARS SELLARS ToolBox® Blue Shop Towels (54400)
- SELLARS SELLARS WaterWeave T700 Wipers and Towels (78350)
- SANI PROFESSIONAL Towels & Wipes, White, 160 Wipes, 6" x 6.75", 12 PK (NIC P13872)
- Sellars Multi-Purpose Wipes