Shop All Gas Vent Pipe
Selkirk
TOP ROUND 6"" 6T-CT
Mfr # 206800
Zoro # G100464259
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6 in
- End Type Type HT
- Features Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Selkirk
- MFR # 206800
- Zoro # G100464259
- UPC # 53713131059
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Diameter | 6 in |
Details
End Type | Type HT |
Features | Corrugated |
Description
Modern Masters Satin Metallic is a water-based low VOC paint that will brighten up your home or office space. Perfect for interior or exterior surfaces such as walls ceilings columns furniture and more. Shimmer finish contains real metallic flakes that offer a rich distinct look. You can brush roll or spray this product onto your surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP4)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1009)
- SUPCO Hard Start Kit, Relay, Overload and Start Capacitor, 115 Volts (RCO410)
- ALL-FILTERS 16 X 32x 1 Washable Electrostatic Furnace Air Filter (16321.E)
- SELKIRK SUPPORT KIT ROOF6""6T-RSP (206420)
- SELKIRK ADJUSTABLE CEILING PLT6"" (206512)
- SELKIRK Wall Band (206520)
- SELKIRK 4X2 Gas Chimney Pipe (104024)
- SELKIRK CHIMNEY PIPE SS 8X48"" (208148U)
- SELKIRK STOVE DAMPER KIT 6"" (DSP6DK-1)
- FONDO 6 x 24 in. Rhino Rigid Stainless Steel 316L Chimney Liner (FO1708164)
- Selkirk Heating Ventilation