Shop All Gas Vent Pipe
Selkirk
SUPPORT KIT WALL6""6T-WSK
Mfr # 206430
Zoro # G300464127
product price: $81.99
/ea
Free Shipping & Returns
$81.99
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
- Brand Selkirk
- MFR # 206430
- Zoro # G300464127
- UPC # 53713130809
- Country of Origin United States
- Category Gas Vent Pipe
Description
The Type HT Wall Support Kit has been tested for use fully enclosed and has been designed in 5 inch 6 inch 7 inch and 8 inch to carry up to 60 feet of height. The capacity of the larger sizes 10 inch 12 inch and 14 inch is 40 feet of chimney. The Wall Support is intended for use with the Insulated Tee as an interior or exterior support where the chimney has a lateral connection. It is also useful where the pipe connection passes through a combustible interior or exterior wall. Braces may be fastened to the wall either above or below the plate for chimneys which penetrate through the wall.
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
- ZORO SELECT Return Air Baseboard Grille, 7.75 X 15.75, White, Steel (4MJW2)
- FOLLETT ICE SS Sensor Kit (00122978)
- AMERICAN WICK Wick Kerosene Heat Aw21P (AW-21P)
- GLOBAL INDUSTRIAL 18 High Velocity Dock Fan w/ Yoke Mount, 7700 CFM, 115/240V (293093)
- SELKIRK 4 in. D X 24 in. L Aluminum Round Gas Vent Pipe (184024)
- SELKIRK ROOF SUPPORT KIT 5-8"" (200250)
- SELKIRK PELLET STVE VNT ELBOW 3"" (243216)
- SELKIRK 4X2 Gas Chimney Pipe (104024)
- SELKIRK SUPPORT KIT CEIL6""6T-FSP (206410)
- SELKIRK 4 in. D X 12 in. L Aluminum Round Gas Vent Pipe (184012)
- DURAVENT DAMPER SECTION6""BLK PIPE (6DBK-DS)
- Selkirk Heating Ventilation