Shop All Gas Vent Pipe
Selkirk
SUPPORT KIT ROOF6""6T-RSP
Mfr # 206420
Zoro # G900463780
Free Shipping & Returns
$135.99
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
- Brand Selkirk
- MFR # 206420
- Zoro # G900463780
- UPC # 53713130786
- Country of Origin United States
- Category Gas Vent Pipe
Description
An ideal support assembly for freestanding fireplaces and open cathedral ceiling installations. Fits all roof pitches and requires only simple framing. Mounts easily on to top of roof through opening that allows 2 inch clearance. Maximum length of chimney which can be suspended below is 20 feet supported. Maximum total length is 30 feet. The Roof Support (RSP) contains one 18 inch length of pipe roof brackets and necessary hardware. The roof brackets and hardware may be purchased without the pipe section by ordering a Roof Support Kit (RSK). The brackets may be assembled to any standard pipe length at any desired height. Locking bands must be used at each pipe joint when installing either the RSP or RSK.
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
- QMARK Building Automation Control (CNTLSSPBMS)
- DAYTON Rectangular OEM Blower, 3100 RPM, 1 Phase, Direct, Rolled Steel (1TDP7)
- MAXITROL 325-7A-1 1/4" 1-1/4" Gas (325-7A-1)
- RAYCHEM Electric Heating Cable, 120VAC, 250 ft Length (734921-000)
- SELKIRK 3 in. D Galvanized Steel Wall Thimble (283460)
- SELKIRK STOVE PIPE CEIL PLATE 6"" (206411)
- SELKIRK TOP ROUND 8""8T-CT (208800)
- SELKIRK STOVE PIPE 6""X 12-18"" (DSP6AL-1)
- SELKIRK SELKIRK 206620 Flat Ceiling Support Kit, Type Class A Pipe, Stainless Steel, For Model SSII (206620)
- SELKIRK SELKIRK 206012 Chimney Pipe, 6 in ID, 12 in L, Stainless Steel (206012)
- SELKIRK PIPE 2WALL 8X18"" 8T-18 (208018)
- Selkirk Heating Ventilation