Shop All Flashings
Selkirk
SELKIRK SURE-TEMP Premium Series 206830 Roof Flashing, Aluminum
Mfr # 206830
Zoro # G604319772
product price: $116.99
/ea
Free Shipping & Returns
$116.99
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
Flashings are used to seal the opening where the chimney penetrates the roof and to divert rain and snow down from the roof and away from the chimney system.A series of adjustable flashings are available depending on your roof pitch. A flat and low pitch flashing is used to seal flat and low pitch roof (up to 2/12 pitch) openings. To determine your roof pitch, measure the number of inches from the end of a level ruler down to the roof. This is the rise for 12 in of run. A rise of 5 in is a 5/12 pitch. 4 in, a 4/12 pitch and more.
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
- AIR HANDLER 3-Ply Link Air Filter, 16x25", 600" Length (6B812)
- HEIL QUAKER Heat Exchanger with Burner Assembly (1172639)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F853)
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKF8)
- SELKIRK Flashing Roof 8In Adj 6-12/12 (208830)
- SELKIRK Plate Trim Pellet 3In Black (243502)
- SELKIRK FLASHING2/12-6/12 8T-AF6 (208825)
- MAYCO Lead Flashing, 12 in OAL, 10 in OAW, Steel (0007-4)
- MASTER FLASH Pipe Boot, 1/4" to 2-3/4" Pipes, Bk (SQ101BA)
- SELKIRK CORPORATION Selkirk 103825 3 in. Adjustable Flashing (790105)
- AMERIMAX HOME PRODUCTS Flashing Alum Econ20X10' (68320)
- Selkirk Flashings