Selkirk Metalbestos

Selkirk Metalbestos 8T-TWK 8 in. Complete Stove Thru Wall Kit


product price: $984.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Stove wall kit
  • Wall spacer
  • Round top
  • Smoke pipe adapter with coupler finish collar
  • Includes insulated wall thimble
  • Wall support kit
  • Includes 9" pipe section
  • 8"
  • Length: 23
  • Width: 27
  • Height: 29.5
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.