Shop All Ducting & Venting
Selkirk Corporation
Selkirk 208018 8 x 18 in. Stainless Steel Pipe & Lock Band
Mfr # 208018
Zoro # G404076035
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Selkirk Corporation
- MFR # 208018
- Zoro # G404076035
- UPC # 53713131608
- Country of Origin United States
- Category Ducting & Venting
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Highly durable
- Equipped with locking band and solid pack insulation
- Constructed with a stainless steel outer casing and inner liner
- Color: Metallic
- Product Type: Chimney Pipe
- Material: Stainless Steel
- Chimney Vent Type: Type A
- Dimension: 19" H x 10.5" W x 10.5" L
- Weight: 14.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER 50Hj500451 Flame Retainer (50HJ500451)
- NDL Refrigeration Ball Valve, 9-1/2" L (NBV13-S)
- EMPIRE VENTILATION Ventilator, Turbine (TV18G)
- KESTREL Replacement Impeller (0801)
- SELKIRK CORPORATION Selkirk 187706 6 in. Wall Thimble (790261)
- SELKIRK CORPORATION Selkirk 243215 3 in. 45 Degree Pellet Elbow (353513)
- SELKIRK CORPORATION Selkirk 243304 3VP-I4 Pellet Increaser (191149)
- SELKIRK CORPORATION Selkirk 243241 3 in. Multi Fit Pellet Pipe Connector (191148)
- SELKIRK CORPORATION Selkirk 184230 4 in. 90 Degree Adjustable Elbow - pack of 2 (43354)
- SELKIRK CORPORATION Selkirk 103100 3 in. Gas Vent Tee (693747)
- DEFLECT-O DRYER VENT ADJ 4 in. (DAF3)
- Selkirk Corporation Ducting & Venting