Shop All Other Small Engine Parts
Selkirk Corporation
Selkirk 105810 Gas Vent Storm Collar; 5 In.
Mfr # 7181373
Zoro # G504170701
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Selkirk Corporation
- MFR # 7181373
- Zoro # G504170701
- Country of Origin China
- Category Other Small Engine Parts
Description
Features
- Size - 5 in. Rv round.
- Type B gas vent.
- Inner wall aluminum, outerwall galvanized.
- For gravity draft venting of "Listed" LP or natural gas burning appliances.
- Not for wall furnaces.
- Storm collar provides a seal to prevent water from leaking between flashing and pipe.
- Used above the roofline and requires hi-temp silicone sealant on the inner edge.
- Boxed.
- Dimension - 8.8 x 3 x 8.8 in.
- Item Weight - .34 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARTENKRAFT Retractable Hose Reel 5/8" 65ft (NW-20B)
- FILBUR 7 x 29.37 in. Pool & Spa Replacement Filter Cartridge, 75 sq ft. (APCC7224)
- CATCHMASTER Glue Trap, Paper (931)
- ZIPPO Slim High Polish Chrome Pocket Lighter (1610)
- BRIGGS & STRATTON MOTOR-STARTER (825700)
- MTD Spindle Asm-Driven (918-04516A)
- TECUMSEH Repair Kit (632235)
- KOHLER Rod Assy Connecting (Std) (12 067 11-S)
- STENS Trueblue Fuel Line 115-512 1/8 In. I.D. X 3/16 In. O.D. (115-512)
- MTD Tine Asm-Articulat (984-0205A-0637)
- MTD Valve-Logsplitter (918-04740)
- Selkirk Corporation Other Small Engine Parts