Shop All Stainless Steel Pipe Fittings
Selkirk
6 in. D Stainless Steel Smoke Pipe Adapter
Mfr # 2062400
Zoro # G205305310
product price: $62.19
/ea
Sold in multiples of 2 for $124.38
$124.38
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
- Brand Selkirk
- MFR # 2062400
- Zoro # G205305310
- UPC # 53713130724
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Description
Dripless stove pipe adapters are used to connect single wall stove pipe to sure-temp systems. Dripless stove pipe adapters are designed to slip inside single wall stove pipe to contain any creosote dripping down the chimney to inside the stove pipe. For use in new installations this part can be installed by twist-locking the coupler on the DSAC into the first section of sure-temp-type HT chimney pipe. The sure-temp chimney system is designed to meet the needs of today's high-efficiency wood stoves and other appliances burning wood oil or gas. Components may be combined in a wide variety of ways to solve almost any chimney installation requirement.
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
- HAM-LET 1/4" Compr Stainless Steel Ball Valve Inline (H-700-SS-L-1/4-T-LD)
- GROHE Universal Flow Control Starlight Chrome (13937000)
- EVERPURE Quick Connect Filter, 2 gpm, 0.5 Micron, 3" O.D., 14 1/2 in H (EV960651-75)
- MOEN Adler 2H Shwr/Tub Chrm (82602)
- ZORO SELECT 1/2" FNPT 316 SS Cross (1RTA1)
- LEGEND VALVE 1" SS304 HEX PLUG (404-235)
- ZORO SELECT 2" x 3/4" FNPT SS Reducing Coupling (4381036520)
- LEGEND VALVE 1/8" x 4" 316 SS NIPPLE (316-006)
- LEGEND VALVE 1/8" x 2-1/2" 304 SS NIPPLE (304-003)
- MERIT BRASS 2 In. X 4 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic (4032-400)
- ZORO SELECT 1/2" FNPT 316 SS Cross (600X111N012)
- Selkirk Stainless Steel Pipe Fittings