Shop All Automotive Speakers & Amplifiers
Selenium Loudspeakers Usa
Selenium Loudspeakers Usa ST304 Super tweeter for outstanding detail & clarity
Mfr # ST304
Zoro # G403928946
original price:
$65.99
14% off
new price: $56.15
/ea
$56.15
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
- Brand Selenium Loudspeakers Usa
- MFR # ST304
- Zoro # G403928946
- UPC # 844632020179
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Super tweeter for outstanding detail and clarity in high frequencies without harshness. The ST304 may be used individually in lower power systems or arrayed for increased coverage and SPL in higher power systems. The bullet-shape horn design offers a longer throw 400 x 400 dispersion. The plastic injected housing is stable and durable. The phenolic annular diaphragm is long-lasting cost- effective and more natural-sounding than metallic diaphragms. The use of high-temperature materials and adhesives improves power handling and produces exceptionally high acoustic output. A precisely engineered diaphragm structure and alignment mechanism for easy reliable cost effective repair in case of diaphragm failure. ST304-SLF: Product without Selenium logo on the plate. * Nominal impedance. 8 OHMS * Minimum impedance@6.000Hz 7.OHMS * Power handling * Musical Program (w/ xover 5 000 Hz 12 dB/oct) 40 W * Musical Program (w/ xover 8 000 Hz 12 dB/oct) 80 W * Sensitivity (2.83V@1m) averaged from 5 to 15 kHz 106 dB SPL * Frequency response @ -6 dB. 3 500 to 18 000 Hz * Sound dispersion (HxV) 40x40 degrees
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
- ROADPRO CB Antenna Magnet Mount Kit, 12 (RPRD66730)
- GROTE Reflector, Screw-On, Yellow, Dia 2 1/2 In (40093)
- URREA Urrea Straight Jaw Puller Set, 10 Ton, 2-Way 6 Jaws, 12 Pieces (4234B)
- WEATHERTECH Front Rubber Mats/Black, W418 (W418)
- PYLE Dual 6.5" Marine Spk Slave Plmrf65Mb (PLMRF65SB)
- PYLE 4 Channel Waterproof MP3/ Ipod Marine Power Amplifier (PLMRMP3A)
- BELLMAN AND SYMFON Bellman and Symfon Digital Personal Amplifier with Stereo Earphone (HC-MINO/EP)
- PYRAMID 6.5'' High Power White Injected P.P. Cone Woofer (WX65X)
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65W (PLMRBT65W)
- PYLE 6''X 9'' 400 Watt Four-Way Speakers (PL6984BL)
- EAGLE ASPEN Distribution 25dB Amplifier (500256)
- Selenium Loudspeakers Usa Automotive Audio & Video