Selenium Loudspeakers Usa

Selenium 18 Inch 1200W Woofer - 18WS600


product price: $244.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

18” Woofer for low & mid bass professional sound reinforcement offering high power capacity outstanding low end response & exceptionally smooth transition into the vocal range.This new design is capable of handling up to 1 200 Watts Continous Music.The 18WS600 is ideal for side fill as well as front of house cabinets. This woofer exhibits outstanding acoustics w/work horse construction. Designed for smaller enclosures the 18WS600 is aversatile high performance woofer. General construction includes a sturdy cast frame an impregnated cloth surround impregnated long fiber paper cone & stable double spider.The 18WS600 woofer incorporates a large magnetic assembly central hole & 6 windows on the frame which increases heat dissipation & reduces operating temperature increasing the outputpower w/reduced power compression.
  • Nominal diameter . . 460 (18) mm (in)
  • Nominal impedance. . . 8 ohms
  • Minimum impedance @ 132 Hz. . 7.0 ohms
  • Power handling
  • Peak . . . 2 400 W
  • Continous Music1 . . 1 200 W
  • NBR2. . . 600 W
  • AES3 . . . 450 W
  • Sensitivity (2.83V@1m) averaged from 100 to 500 Hz. 98 dB SPL
  • Power compression @ 0 dB (nom. power) . 2.6 dB
  • Power compression @ -3 dB (nom. power)/2. 1.6 dB
  • Power compression @ -10 dB (nom. power)/10. 0.7 dB
  • Frequency response @ -10 dB . 35 to 3 000 Hz
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.