Shop All Vehicle Bulbs & Lenses
This Product is Discontinued
Selectro
#1893 Miniature Bulbs, 12V, 2CP, T-3 ¼ BA9s, Clear, PK10 (Discontinued)
Mfr # 1893
Zoro # G8189127
This Product is Discontinued
Key Features
- Color Amber
- For Use With Automotive vehicles
- Width 1
- Includes Bulb
- Length 2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Selectro
- MFR # 1893
- Zoro # G8189127
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Width | 1 |
Length | 2.1 |
Details
Color | Amber |
For Use With | Automotive vehicles |
Includes | Bulb |
Material | Glass |
Application | Interior/exterior of vehicle |
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.