Shop All Filtration Systems
This Product is Discontinued
Selecto
Inline Filter, Water Coolers, 10x2-1/4" (Discontinued)
Mfr # 10
Zoro # G2760721
This Product is Discontinued
Key Features
- Microns 5
- Flow Rate 0.5 gpm
- Max. Pressure 125 psi
- Connection 1/4 in NPT
- Application Water Coolers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Selecto
- MFR # 10
- Zoro # G2760721
- Country of Origin United States
- Category Filtration Systems
Dimensions
Diameter | 2 1/4 in |
Pipe Size - Filter | 1/4 in |
Length | 10" |
Filter Diameter | 2 1/4 in |
Height | 10 in |
Size | 1/4" Tube |
Overall Height | 10 in |
Connection Size | 1/4 in |
Pipe Size | 1/4 in |
Removes Particle Size Down To | 2 to 50 microns |
Description
Inline Water Filter, Reduces Lead, Micron Rating 5 micron, Flow Rate 0.5 gpm, Diameter 2 1/4 in, Overall Height 10 in, Service Life 500 gal, Pipe Size 1/4 in, Application Water Coolers, For Use With Water Coolers, Standards NSF 53, Connection Type NPT, Connection Size 1/4 in, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.