Shop All Electromagnetic & Electromechanical Locks
Select Hinges
Select Continuous Hinges
Mfr # SL57 BR HD 120
Zoro # G910051427
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze Anodized Aluminum
- Color Dark Bronze Anodized Aluminum
- Includes Continuous Hinges
- Material Aluminum
- Application Continuous Hinges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Select Hinges
- MFR # SL57 BR HD 120
- Zoro # G910051427
- UPC # 197163264087
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Dark Bronze Anodized Aluminum |
Color | Dark Bronze Anodized Aluminum |
Includes | Continuous Hinges |
Material | Aluminum |
Application | Continuous Hinges |
For Use With | Select Continuous Hinges |
Description
Grade 1 Geared Continuous Hinge, Full Surface, 120 in., Heavy Duty, Dark Bronze Anodized Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Passage S10JUP626 (S10JUP626)
- LINHDOR HEAVY DUTY ACCESS PANEL W/ KEYED CYLINDER LOCK 12X12 (S30201212)
- S & W Level Mount, Swivel Stud, 3/8-16, 4in Base (BNYLA48-EL)
- CODEL DOORS 32" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2868pri8444)
- SCHLAGE ND Series Cylindrical Classroom Lock Rhodes Lever US26D (ND95PD RHO 626)
- ADAMS RITE Standard Duty Deadlatch, 31/32" BS, Elec Mortise Deadlatch, US10B (4300-20-201-313)
- RIXSON High Hold Magnet Door Release 24VAC/DC (993-AC)
- SDC Z7252EQ6PKDB1ST1 Security Door Controls SDC Electric Cylindrical Lock (Z7252EQ6PKD)
- SECURITRON Gate Lock, Face Mount (M62FG-SASM)
- SCHLAGE Electrified Mortise Lock Body, L9090/L9092/L9094, Fail Secure, 12/24VDC, Request to Exit (L9090EU RX)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS-36)
- Select Hinges Electromagnetic & Electromechanical Locks