Shop All Electromagnetic & Electromechanical Locks
Select Hinges
Select Continuous Hinges
Mfr # SL300 83
Zoro # G210051462
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Application Continuous Hinges
- Includes Continuous Hinges
- Color Satin Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Select Hinges
- MFR # SL300 83
- Zoro # G210051462
- UPC # 197163264063
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Stainless Steel |
Application | Continuous Hinges |
Includes | Continuous Hinges |
Color | Satin Stainless Steel |
Material | Stainless Steel |
For Use With | Select Continuous Hinges |
Description
Grade 1 Pin and Barrel Continuous Hinge, Concealed Leaf, 83 in., 600 lb, Satin Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Pull, 6 1/2 In, Polished Zinc, Unthr. Through Holes (4PE19)
- ZORO SELECT O-Ring, Dash 121, PTFE, 0.1 In., PK10 (1RGF1)
- SPEC Disc Spring, Split Wave Springs, PK10 (WWMG08385918)
- SCHLAGE Interconnected Locks (S210PD SAT 609)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DLA12)
- SDC Electromagnetic Lock, 560mA@12V, 1200 lb. (350V)
- ACSI Grade 1 Electric Cylindrical Lock, Storeroom Electrical Fail Secure Function, Request to Exit Switch (ACND80PDEU SPA 626 24V RX)
- ROSSLARE MAGLOCK 1200 LBS WITH LOCK STATUS (ROS-LK-M12L)
- SCHLAGE ND Series Cylindrical Entrance Lock Sparta Lever US10B (ND53PD SPA 613)
- SCHLAGE ELECTRONICS Networked Readers (MTB15)
- SCHLAGE ND Series Cylindrical Exit Lock Rhodes Lever US26D (ND12D RHO 626)
- Select Hinges Electromagnetic Locking Systems