Shop All Electromagnetic & Electromechanical Locks
Select Hinges
Select Continuous Hinges
Mfr # SL24 CL HD 95 ATW8 LH
Zoro # G610051420
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clear Anodized Aluminum
- Color Clear Anodized Aluminum
- Includes Electrified Continuous Hinges
- For Use With Select Continuous Hinges
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Select Hinges
- MFR # SL24 CL HD 95 ATW8 LH
- Zoro # G610051420
- UPC # 197163264056
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Clear Anodized Aluminum |
Color | Clear Anodized Aluminum |
Includes | Electrified Continuous Hinges |
For Use With | Select Continuous Hinges |
Material | Aluminum |
Application | Electrified Continuous Hinges |
Description
Grade 1 Electrified Geared Continuous Hinge, Concealed Leaf, 95 in., Heavy Duty, Accessible Through-Wire Prep, 8-22GA, Molex Connectors, Clear Anodized Aluminum Finish, Left-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (81)
- MASTER MAGNETICS 2PK 18 Neo Magnet Hook (7631)
- TRIMCO ADA STRAIGHT DOOR PULL, 10" CTC (1194E-3-4.710CU)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (28-10XU15 LL 26D)
- SDC Security Door Controls SDC Electric Lock Field Install Kits (SK-L90)
- COMMAND ACCESS Grd1 12V Fail Secure Cylindrical Storeroom Clutching Lock L6 Lever Satin Chrome (CAT-CL180-EU-L6-12V-626-SC)
- SCHLAGE Electric Cylindrical Lock, ND80PDEL RHO 626 RX (ND80PDEL RHO 626 RX)
- SECURITRON Electromagnetic Lock, 600lb., M32 Series (M32D)
- SARGENT Electric Cylindrical Lockset W/RX (RX28-10G71-24V LL 26D)
- RUTHERFORD MicroMag Single Maglock Standard Mount (8375 28)
- MARKS 195 Cylindrical Electrified - American Lever Leverset - 24VDC - Fail Secure - 26D Satin Chrom (MRK-195FEU-26D)
- Select Hinges Electromagnetic & Electromechanical Locks