Shop All Electromagnetic & Electromechanical Locks
Select Hinges
Select Continuous Hinges
Mfr # SL24 CL HD 95 ATW4 LH
Zoro # G810051299
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clear Anodized Aluminum
- Color Clear Anodized Aluminum
- For Use With Select Continuous Hinges
- Material Aluminum
- Includes Electrified Continuous Hinges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Select Hinges
- MFR # SL24 CL HD 95 ATW4 LH
- Zoro # G810051299
- UPC # 197163264049
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Clear Anodized Aluminum |
Color | Clear Anodized Aluminum |
For Use With | Select Continuous Hinges |
Material | Aluminum |
Includes | Electrified Continuous Hinges |
Application | Electrified Continuous Hinges |
Description
Grade 1 Electrified Geared Continuous Hinge, Concealed Leaf, 95 in., Heavy Duty, Accessible Through-Wire Prep, 4-22GA, Molex Connectors, Clear Anodized Aluminum Finish, Left-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOVA 2 Aerosol Spray Can Holder, Easy Install Wall Mount (KV-CAN-2)
- LUCKY LINE LuckyLine: 1 SPLIT KEY RING NPS, PK 100 (LKL-76400)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 20mm ID, PK50 (ZUSAH4X20)
- JACKSON Adjustable Spring Power 105DegHold Open Overhead Concealed Closer W/ 'U' Side-Load Hardware Package (21101U18)
- DYNALOCK Gate Lock, 9-1/4 in. Lx2-1/2 in. W (2013)
- DYNALOCK MagLock, Gate Lock w/ Bracket, US28, 12/24 VDC, 1200lb (2013 GLB)
- SCHLAGE A Series Cylindrical Entrance Lock Orbit Knob US10 (A53PD ORB 612)
- SECURITRON Concrete/Wood Bracket, Use With M32 Locks (CWB-32CL)
- SCHLAGE Grade 1 Fail Secure Electric Mortise Lock, Less Cylinder, 03 Lever, A Rose, Request to Exit, Satin C (L9092EUL 03A 626 RX)
- BEA Universal Remote Control (10REMOTE)
- RUTHERFORD Lock, 12/24VDC, 750 lb. Holding Force (8371 DSS 28)
- Select Hinges Electromagnetic & Electromechanical Locks