Shop All Electromagnetic & Electromechanical Locks
Select Hinges
Select Continuous Hinges
Mfr # SL21 CL SD 83
Zoro # G810051329
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clear Anodized Aluminum
- Width 3"
- Depth 10"
- For Use With Select Continuous Hinges
- Application Continuous Hinges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Select Hinges
- MFR # SL21 CL SD 83
- Zoro # G810051329
- UPC # 197163216093
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 3" |
Depth | 10" |
Length | 3.5" |
Details
Finish | Clear Anodized Aluminum |
For Use With | Select Continuous Hinges |
Application | Continuous Hinges |
Includes | Continuous Hinges |
Material | Aluminum |
Color | Clear Anodized Aluminum |
Description
Grade 1 Geared Continuous Hinge, Full Surface, 83 in., Standard Duty, Clear Anodized Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, MosaiCore Meteorite Hexagon 8.8 in. x10.375 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles , 25PK (SC-4157)
- SCHLAGE Deadbolt, Heavy-Duty, Satin Chrome (B660P 626)
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX87 26D IC)
- BALDWIN Estate Satin Black Door Catches (0440.190)
- COMMAND ACCESS TECHNOLOGIES PD15-UL-M-KIT Electrical Accessories (MLRK1-JAC12)
- BEST Cylindrical Lock, Input 1.5VDC (9KZ37DV14KPS3626)
- ZORO SELECT Magnetic Contact, Surface Mount, L 3/8 In (2EXT8)
- VON DUPRIN Lever Lockset, Mechanical, Storeroom, Grd.1 (E7500 24V US32D FS)
- ZORO SELECT Magnetic Contact, Surface Mount, L 5/8 In (2EXU6)
- SECURITRON Electromagnetic Lock, 1-1/2" D Lock Body (V2M1200)
- SECO-LARM Single-door Electromagnetic Lock with 600-lb (272kg) holding force. 12 or 24 VDC operatio (SLM-E-941SA-600)
- Select Hinges Electromagnetic Locking Systems