Shop All Electromagnetic & Electromechanical Locks
Select Hinges
Select Continuous Hinges
Mfr # SL21 BR SD 83
Zoro # G110051296
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze Anodized Aluminum
- Width 3"
- Depth 10"
- Material Aluminum
- Length 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Select Hinges
- MFR # SL21 BR SD 83
- Zoro # G110051296
- UPC # 197163061075
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 3" |
Depth | 10" |
Length | 3.5" |
Details
Finish | Dark Bronze Anodized Aluminum |
Material | Aluminum |
For Use With | Select Continuous Hinges |
Color | Dark Bronze Anodized Aluminum |
Application | Continuous Hinges |
Includes | Continuous Hinges |
Description
Grade 1 Geared Continuous Hinge, Full Surface, 83 in., Standard Duty, Dark Bronze Anodized Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP TAPERED PLUG-T-275-LDPE-RED, 900PK (825298)
- BRASS ACCENTS Kick Plate, 8x40", Antique Brass Screw (A09-P0840-609)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 49.5mm ID, PK25 (ZUSAH3X49.5)
- ZORO SELECT 3 in W x 3 1/2 in H Stainless steel Door and Butt Hinge (3HTL6)
- SECURITRON Door Cord, 18 In (TSB-C)
- SECO-LARM Double-door Electromagnetic lock with 1,200-lb (545kg) holding force per door. 12 or 24 V (SLM-E-941DA-1K2P)
- SCHLAGE ELECTRONICS Schlage Electronic Standalone Electronic Lock with Rights on Lock Cylindrical Classroom / (CO200CY70PRRHO626)
- RUTHERFORD Lock, 12/24VDC, 750 lb. Holding Force (8371 DSS 28)
- SECURITRON Mag Lock, High Security Switch, Black, 12/24 VDC (MSS-1)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1512V)
- COMMAND ACCESS Grd1 12V Fail Secure Cylindrical Storeroom Clutching Lock L6 Lever Satin Chrome (CAT-CL180-EU-L6-12V-626-SC)
- Select Hinges Electromagnetic & Electromechanical Locks