Shop All Surface Hinges
Select Hinges
Grade 1 Geared Continuous Hinge, Half Surface, 83-in, Heavy Duty, Clear Anodized Aluminum Finish
Mfr # SL53 CL HD 83
Zoro # G909955309
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Clear Anodized Aluminum
- Door Leaf Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Select Hinges
- MFR # SL53 CL HD 83
- Zoro # G909955309
- UPC # 197163093878
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 4 in |
Details
Item | Continuous Hinges |
Material | Aluminum |
Finish | Clear Anodized Aluminum |
Description
Grade 1 Geared Continuous Hinge, Half Surface, 83-in, Heavy Duty, Clear Anodized Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/2x6In (305724D)
- USA INDUSTRIALS Silicone O-Ring, Dash 112, PK25 (ZUSAS70FDA112)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 8in.W (813DKB-36)
- X1 TOOLS R-112 Square O-Ring ID: 1/2, CS 3/32, OD 11/16 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R112x24)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Concealed Leaf, 95-in, Heavy Duty, Black Anodized Aluminum Finish (SL11 BK HD 95)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Concealed Leaf, 83-in, Heavy Duty, Clear Anodized Aluminum Finish (SL11 CL LL 83)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 95-in, Standard Duty, Clear Anodized Aluminum Finish (SL57 CL SD 95)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 95-in, Heavy Duty, Dark Bronze Anodized Aluminum Fnsh (SL57 BR HD 95)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 83-in, Heavy Duty, Dark Bronze Anodized Aluminum Fnsh (SL21 BR HD 83)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 83-in, Standard Duty, Clear Anodized Aluminum Finish (SL57 CL SD 83)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 3 Full Surf Hinge (N115-055)
- Select Hinges Surface Hinges