Shop All Surface Hinges
Select Hinges
Grade 1 Geared Continuous Hinge, Full Surface, 83-in, Standard Dty, Dark Brnz Anodized Aluminum Fnsh
Mfr # SL57 BR SD 83
Zoro # G909955323
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Dark Bronze Anodized Aluminum
- Door Leaf Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Select Hinges
- MFR # SL57 BR SD 83
- Zoro # G909955323
- UPC # 197163093854
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 4 in |
Details
Item | Continuous Hinges |
Material | Aluminum |
Finish | Dark Bronze Anodized Aluminum |
Description
Grade 1 Geared Continuous Hinge, Full Surface, 83-in, Standard Duty, Dark Bronze Anodized Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Key Retractor, Rotating Belt Clip, 36inL (RT3-5818)
- TRIMLITE 24" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2068pri1501CLET)
- KWIKSET Dorian Lever Entry Door Lock SmartKey , New Chassis and 6AL Latch, RCS Strike Venetian Bronze Finish (405DNL-11PS)
- DELTANA Barrel Bolt Satin Stainless Steel 4" (4BB32D)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 95-in, Heavy Duty, Dark Bronze Anodized Aluminum Fnsh (SL57 BR HD 95)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 95-in, Standard Duty, Clear Anodized Aluminum Finish (SL57 CL SD 95)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Concealed Leaf, 95-in, Heavy Duty, Black Anodized Aluminum Finish (SL11 BK HD 95)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Concealed Leaf, 83-in, Heavy Duty, Clear Anodized Aluminum Finish (SL11 CL LL 83)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 83-in, Standard Duty, Clear Anodized Aluminum Finish (SL57 CL SD 83)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 83-in, Heavy Duty, Dark Bronze Anodized Aluminum Fnsh (SL21 BR HD 83)
- HARDWARE RESOURCES Dark Antique Copper Machined 3" Loose Pin Non-Mortise Hinge 4 Hole (9500DACM)
- Select Hinges Door Hinges