Shop All Surface Hinges
Select Hinges
Grade 1 Geared Continuous Hinge, Full Surface, 83-in, Heavy Duty, Dark Bronze Anodized Aluminum Fnsh
Mfr # SL21 BR HD 83
Zoro # G509955310
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Dark Bronze Anodized Aluminum
- Door Leaf Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Select Hinges
- MFR # SL21 BR HD 83
- Zoro # G509955310
- UPC # 197163093915
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 3.5 in |
Details
Item | Continuous Hinges |
Material | Aluminum |
Finish | Dark Bronze Anodized Aluminum |
Description
Grade 1 Geared Continuous Hinge, Full Surface, 83-in, Heavy Duty, Dark Bronze Anodized Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS Marks: SFIC I-QWIK LITE STAND ALONE CYLINDRICAL LOCKSET ELECTRONIC ACCESS CONTROL (MRK-IQ1LITE/19-G1)
- PRIMELINE TOOLS Satin Nickel Drive-In Ball Catch with Strike (Single Pack) (N 7334)
- ZORO SELECT Flange Gasket, 8 in., 1/16 in., Green (4401RG-0150-062-0800)
- BEST Deadlocking Latch Only, for 6K Cylindrical Locks (6KL3626)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 95-in, Heavy Duty, Dark Bronze Anodized Aluminum Fnsh (SL57 BR HD 95)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Concealed Leaf, 83-in, Standard Duty, Clear Anodized Aluminum Fnsh (SL11 CL SD 83)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Half Surface, 83-in, Heavy Duty, Clear Anodized Aluminum Finish (SL53 CL HD 83)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Concealed Leaf, 95-in, Heavy Duty, Black Anodized Aluminum Finish (SL11 BK HD 95)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Concealed Leaf, 83-in, Heavy Duty, Clear Anodized Aluminum Finish (SL11 CL LL 83)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 83-in, Standard Dty, Dark Brnz Anodized Aluminum Fnsh (SL57 BR SD 83)
- KIPP Hinge W. Adj. Friction 73, 5X56, Plastic Black, Comp:Stainless Steel, A1=22, 75, A2=22, 75, A3=36, 75, (K0440.56232308)
- Select Hinges Door Hinges