Shop All Surface Hinges
Select Hinges
Grade 1 Geared Continuous Hinge, Concealed Leaf, 83-in, Standard Duty, Clear Anodized Aluminum Fnsh
Mfr # SL11 CL SD 83
Zoro # G809955324
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Clear Anodized Aluminum
- Door Leaf Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Select Hinges
- MFR # SL11 CL SD 83
- Zoro # G809955324
- UPC # 197163093922
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 3.5 in |
Details
Item | Continuous Hinges |
Material | Aluminum |
Finish | Clear Anodized Aluminum |
Description
Grade 1 Geared Continuous Hinge, Concealed Leaf, 83-in, Standard Duty, Clear Anodized Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Decorative Entry Door Lever Lock Set, Polished Brass (LEV05X)
- PHIFER Bright Bronze Insect Screening, 24 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001818)
- KWIKSET Kwikset: Halifax SmartKey Single Cylinder Keypad Entry Door Lever Set Satin Nickel Finish (KWS-917HFL-CNT-15-SMT)
- KARP Sesame Concealed Grid Ceiling Access Door, Sesame Concealed Grid 48 x 24 (KSTC/CAD4824)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 83-in, Standard Dty, Dark Brnz Anodized Aluminum Fnsh (SL57 BR SD 83)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Concealed Leaf, 95-in, Heavy Duty, Black Anodized Aluminum Finish (SL11 BK HD 95)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Half Surface, 83-in, Heavy Duty, Clear Anodized Aluminum Finish (SL53 CL HD 83)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Concealed Leaf, 83-in, Heavy Duty, Clear Anodized Aluminum Finish (SL11 CL LL 83)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 95-in, Standard Duty, Clear Anodized Aluminum Finish (SL57 CL SD 95)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 95-in, Heavy Duty, Dark Bronze Anodized Aluminum Fnsh (SL57 BR HD 95)
- RICHELIEU 2Pack 4inch 102 mm Full Mortise Butt Hinge, OilRubbed Bronze (1822ORBB)
- Select Hinges Surface Hinges