Shop All Surface Hinges
Select Hinges
Grade 1 Geared Continuous Hinge, Concealed Leaf, 83-in, Heavy Duty, Clear Anodized Aluminum Finish
Mfr # SL11 CL LL 83
Zoro # G409955328
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Clear Anodized Aluminum
- Door Leaf Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Select Hinges
- MFR # SL11 CL LL 83
- Zoro # G409955328
- UPC # 197163093939
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 3.5 in |
Details
Item | Continuous Hinges |
Material | Aluminum |
Finish | Clear Anodized Aluminum |
Description
Grade 1 Geared Continuous Hinge, Concealed Leaf, 83-in, Heavy Duty, Clear Anodized Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Alnico Button Magnet E823, Pull Force:6.6lb, PK10 (E823)
- M-D Weathrstrp Metal 17'Brnz (52000)
- ZORO SELECT O-Ring, Dash 248, Viton, 0.13 In., PK5 (U38875.012.0475)
- MARLBORO 3/4" W x 36" H Aluminum Continuous Hinge (4PNR1)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Concealed Leaf, 83-in, Standard Duty, Clear Anodized Aluminum Fnsh (SL11 CL SD 83)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 95-in, Heavy Duty, Dark Bronze Anodized Aluminum Fnsh (SL57 BR HD 95)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 83-in, Standard Dty, Dark Brnz Anodized Aluminum Fnsh (SL57 BR SD 83)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Half Surface, 83-in, Heavy Duty, Clear Anodized Aluminum Finish (SL53 CL HD 83)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 83-in, Heavy Duty, Dark Bronze Anodized Aluminum Fnsh (SL21 BR HD 83)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 95-in, Standard Duty, Clear Anodized Aluminum Finish (SL57 CL SD 95)
- RICHELIEU 2Pack 3 12inch 89 mm Full Mortise Butt Hinge, Brass (821BB)
- Select Hinges Door Hinges