Shop All Surface Hinges
Select Hinges
Grade 1 Geared Continuous Hinge, Concealed Leaf, 83-in, Heavy Dty, Drk Bronze Anodized Aluminum Fnsh
Mfr # SL11 BR HD 83
Zoro # G909955330
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Dark Bronze Anodized Aluminum
- Door Leaf Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Select Hinges
- MFR # SL11 BR HD 83
- Zoro # G909955330
- UPC # 197163093984
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 3.5 in |
Details
Item | Continuous Hinges |
Material | Aluminum |
Finish | Dark Bronze Anodized Aluminum |
Description
Grade 1 Geared Continuous Hinge, Concealed Leaf, 83-in, Heavy Duty, Dark Bronze Anodized Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Zinc Plated Steel Front Door Sheave (B58-5513)
- TRIMCO UL Manual Flush Bolt for Metal Doors Satin Chrome 12" (3915.626)
- HAMPTON PRODUCTS-WRIGHT Cad DR Catch (V12)
- ZORO SELECT Corner Guard, Plastic, Hardware, 4x48 In (6YDE2)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 83-in, Heavy Duty, Dark Bronze Anodized Aluminum Fnsh (SL21 BR HD 83)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Concealed Leaf, 83-in, Standard Duty, Clear Anodized Aluminum Fnsh (SL11 CL SD 83)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 95-in, Standard Duty, Clear Anodized Aluminum Finish (SL57 CL SD 95)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Concealed Leaf, 95-in, Heavy Duty, Black Anodized Aluminum Finish (SL11 BK HD 95)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 83-in, Standard Duty, Clear Anodized Aluminum Finish (SL57 CL SD 83)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Concealed Leaf, 83-in, Heavy Duty, Clear Anodized Aluminum Finish (SL11 CL LL 83)
- KIPP Hinge Weldable, Steel, A=120, A3=60, A4=60, B=60 (K1140.06060060)
- Select Hinges Surface Hinges