Shop All Butt Hinges
Select Hinge
Hinge, Screw-On, Square, 1" H, 3-5/16" W
Mfr # TIPIT LM
Zoro # G5721653
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Finish Powder Coated
- Holes per Leaf Without
- Material Aluminum
- Mounting Screw-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Select Hinge
- MFR # TIPIT LM
- Zoro # G5721653
- Country of Origin United States
- Category Butt Hinges
Dimensions
Width | 3 5/16 in |
Height | 1 in |
Details
Corners | Square |
Finish | Powder Coated |
Holes per Leaf | Without |
Material | Aluminum |
Mounting | Screw-On |
Features | Single Hole, Includes #10 Torx SST Security Screw For Use with The SL11, SL14, SL18, SL24, SL26, SL31, SL38, SL44, SL48, SL84 and Most Other Brands of Concealed Coninuous Geared Hinges |
Item | Hinge |
Color | Silver |
Ligature Resistant | Yes |
Hardware | Yes |
Leaf Thickness | 0.075 in |
Description
Hinge, Ligature Resistant Yes, Mounting Screw-On, Finish Powder Coated, Height 1 in, Width 3 5/16 in, Leaf Thickness 0.075 in, Holes per Leaf Without, Corners Square, Material Aluminum, Color Silver, Hardware Yes, Features Single Hole, Includes #10 Torx SST Security Screw For Use with The SL11, SL14, SL18, SL24, SL26, SL31, SL38, SL44, SL48, SL84 and Most Other Brands of Concealed Coninuous Geared Hinges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, 1/4" H, 500 ft L, D Shape (X1153BT-500)
- BIG HORN Multi Color, 25 PK (19795)
- DYNASTY HARDWARE Dynasty Hardware P-2432-AC Super Saver Ribbon & Reed Cabinet Pull; Antique Copper (P-2432-AC)
- ZORO SELECT Ext Spring, Ultra Precision, 1/2 OAL, PK3 (1NAR8)
- SELECT HINGE Hinge, Screw-On, Square, 1" H, 1" W, Gray (TIPIT CG)
- COMPONENT HARDWARE Chrome Plated Left Hand Horizontal Pivot Bracket (R56-7011)
- SOSS 1-1/8" W x 4-5/8" H Satin Brass Concealed Hinge (218US4)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge, Holes per Leaf: 5 (DSB66BB10B)
- DELTANA Oil Rubbed Bronze Square Hinge (S44U10B-R)
- BEST 2" W x 4-1/2" H Oil Rubbed Bronze Door and Butt Hinge (F17945X45DOORHINGE10BSTL)
- LAMP 1-11/32" W x 1-11/32" H Chrome Glass Door Hinge (GH-34/8/CR-P)
- Select Hinge Butt Hinges