Shop All Butt Hinges
Select Hinge
Hinge, Screw-On, Square, 1" H, 1" W, Black
Mfr # TIPIT CB
Zoro # G5721443
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Finish Unfinished
- Holes per Leaf Without
- Material Polymer
- Mounting Screw-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Select Hinge
- MFR # TIPIT CB
- Zoro # G5721443
- Country of Origin United States
- Category Butt Hinges
Dimensions
Width | 1 in |
Height | 1 in |
Details
Corners | Square |
Finish | Unfinished |
Holes per Leaf | Without |
Material | Polymer |
Mounting | Screw-On |
Features | Single Hole, Includes #10 Torx SST Security Screw For Use with The SL11, SL14, SL18, SL24, SL26, SL31, SL38, SL44, SL48, SL84 and Most Other Brands of Concealed Coninuous Geared Hinges |
Item | Hinge |
Ligature Resistant | Yes |
Hardware | Yes |
Color | Black |
Leaf Thickness | 0.075 in |
Description
Hinge, Ligature Resistant Yes, Mounting Screw-On, Finish Unfinished, Height 1 in, Width 1 in, Leaf Thickness 0.075 in, Holes per Leaf Without, Corners Square, Material Polymer, Color Black, Hardware Yes, Features Single Hole, Includes #10 Torx SST Security Screw For Use with The SL11, SL14, SL18, SL24, SL26, SL31, SL38, SL44, SL48, SL84 and Most Other Brands of Concealed Coninuous Geared Hinges
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (MS1850S-450-628)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-31-52)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wSoft Close (4WCTM-1550BBSCDM-1)
- BALDWIN Estate Lifetime Satin Nickel Deadbolts (8231.056)
- SELECT HINGE Hinge, Screw-On, Square, 1" H, 1" W, Gray (TIPIT CG)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-10-RH-AL 1/8" RECESSED SETS)
- DELTANA Black Square Hinge (DSB319)
- DELTANA Bright Brass Door and Butt Hinge (CH2520U3-UNL)
- DELTANA Satin Chrome Radius Hinge, Holes per Leaf: 3 (S35R426D)
- BALDWIN Vintage Brass Door and Butt Hinge (1046.033.INRP)
- S & W MANUFACTURING Corner Leveler (SW-RCL-12)
- Select Hinge Door Hinges