Shop All Shipping Labels
Seiko Instruments
SLP2RLH 1 1/8'' x 3 1/2'' White Self-Adhesive Printable Address Labels, 520PK
Mfr # 328SKPSLP2LH
Zoro # G611941973
product price: $36.35
/pk 520, $0.07/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seiko Instruments
- MFR # 328SKPSLP2LH
- Zoro # G611941973
- Country of Origin United States
- Category Shipping Labels
Description
Create custom labels with ease using the Seiko Instruments SLP2RL 1 1/8'' x 3 1/2'' white address labels. This roll of labels is designed for quick efficient application. Once you've customized your labels using one of the select compatible Seiko printers simply bend the paper back and peel your label off. You can even hand-write special addresses on these labels for a personal touch!Featuring a crisp white design each label can be customized with text logos and graphics for a fun easy way to add a special touch to mailing and shipping labels. Great for mailing invitations packages and cards this set of labels will save you time and energy as you work to send out important documents to a large mailing list. Your labels will look great from application to arrival!Overall Dimensions:Length: 3 1/2''Width: 1 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 200kg/440 lb. Capacity (CPWPLUS200)
- RIT DYE DYE PWDR PRL GREY (83391)
- MARKAL Paint Marker, Medium Tip, Purple Color Family, Paint (97455G)
- ZORO SELECT 12" x 8" Vacuum Sealer Bags, 3 mil, Clear (3CUD2)
- SEIKO INSTRUMENTS Seiko, SELF-ADHESIVE ADDRESS LABELS, 1.12in X 3.5in, WHITE, 260PK (SLP2RL)
- SEIKO INSTRUMENTS Seiko, SELF-ADHESIVE ADDRESS LABELS, 1.12in X 3.5in, WHITE, 520PK (SLP2RLH)
- SEIKO INSTRUMENTS Label, Address, 2/Rl, Cr (SKPSLP2RLC)
- SEIKO INSTRUMENTS Seiko, BULK SELF-ADHESIVE WIDE SHIPPING LABELS, 2.12in X 4in, WHITE, 220PK (SLPSRL)
- SEIKO INSTRUMENTS Label, Shppng, 220/Bx, Wh (SKPSLPSRL)
- LABELMASTER Not Air Eligible Label, 4"x4", Pk500 (IL181)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Fragile Broken Glass, Pk50 (16U993)
- Seiko Instruments Shipping Labels