Shop All Shipping Labels
Seiko Instruments
SLP2RLC 1 1/8'' x 3 1/2'' Clear Self-Adhesive Printable Address Labels, 260PK
Mfr # 328SKPSLP2RC
Zoro # G311941990
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seiko Instruments
- MFR # 328SKPSLP2RC
- Zoro # G311941990
- Country of Origin United States
- Category Shipping Labels
Description
Create custom labels with ease using the Seiko Instruments SLP2RL 1 1/8'' x 3 1/2'' white address labels. This roll of labels is designed for quick efficient application. Once you've customized your labels using one of the select compatible Seiko printers simply bend the paper back and peel your label off. You can even hand-write special addresses on these labels for a personal touch!Thanks to the clear construction each label virtually disappears once it's place on a colored or textured surface for a clean professional look. Great for mailing invitations packages and cards this set of labels will save you time and energy as you work to send out important documents to a large mailing list. Your labels will look great from application to arrival!Overall Dimensions:Length: 3 1/2''Width: 1 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG Houston Haze Oil-Based Haze Fluid - 4 Gallon Case (DS-HH-4)
- SEALER SALES Ink Ribbon 30mm x 100m (110 yds) Black (RIBBON-30MM-BLK)
- CENTURY DRILL & TOOL Punch 6-Hole Leather (72750)
- EDUPRESS Number Bonds - Addition and Subtraction Flash Cards (TCR62054)
- SEIKO INSTRUMENTS Seiko, SELF-ADHESIVE ADDRESS LABELS, 1.12in X 3.5in, WHITE, 520PK (SLP2RLH)
- SEIKO INSTRUMENTS Seiko, BULK SELF-ADHESIVE WIDE SHIPPING LABELS, 2.12in X 4in, WHITE, 220PK (SLPSRL)
- SEIKO INSTRUMENTS Label, Shppng, 220/Bx, Wh (SKPSLPSRL)
- SEIKO INSTRUMENTS Label, Address, 2/Rl, Cr (SKPSLP2RLC)
- SEIKO INSTRUMENTS Seiko, SELF-ADHESIVE ADDRESS LABELS, 1.12in X 3.5in, WHITE, 260PK (SLP2RL)
- TAPECASE Shipping Labels, 3 In. H, 5 In. W, PK500 (16U863)
- AVERY Avery® Shipping Labels with Paper Receipt, 5 1/16 x 7 5/8, White, 50/Pack (5127)
- Seiko Instruments Shipping Labels