Shop All Printer Labels
Seiko Instruments
SelfAdhesive Folder Labels, Wht, 260Bx, PK2
Mfr # SLP-FLW
Zoro # G4178380
product price: $14.39
/pk 2, $7.20/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Seiko SLP Series Smart Label Printers 100, 200, 400, 600
- Color White
- Adhesive Permanent Self-Adhesive
- Material Paper
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seiko Instruments
- MFR # SLP-FLW
- Zoro # G4178380
- UPC # 020963850450
- Country of Origin United States
- Category Printer Labels
Details
Item | SelfAdhesive Folder Labels,Wht,260Bx,PK2 |
Printer Series Compatibility | Seiko SLP Series Smart Label Printers 100, 200, 400, 600 |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Background Color | White |
Printer Series Compatability | Seiko SmartLabel Printers:EZ30SLP100SLP120SLP200SLP220SLP240SLP410SLP420SLP430SLP440SLP450Dymo LabelWriter Printers:400 Series Printers450 Series Printers |
Application | Seiko SLP 100, 200, 400 and 600 Series Smart Label Printers |
Shape | Rectangle |
Product Type | SelfAdhesive Folder Labels,Wht,260Bx,PK2 |
Features | Self-adhesive |
Labels Per Roll | 130 |
For Use With | Seiko SLP Series Smart Label Printers 100, 200, 400, 600 |
Labels Per Unit | 260 |
Rolls Per Unit | 2 |
Description
SelfAdhesive Folder Labels,Wht,260Bx,PK2, Package Quantity 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJAFLEX Filament Spool, 1.75mm, TPE, Water (3DNF0817505)
- DYKEM Brite-Mark Valve Action Marker Orange (84005)
- ZEBRA PEN Gel Pen, 0.7mm Point, Acid-Free, Non-Smearing, 20/PK, AST PK (ZEB47220)
- SAX True Flow Acrylic Gesso Primer, Gallon, Black (4747)
- SEIKO INSTRUMENTS Self-Adhesive Shipping Labels, White (SLP-SRL)
- SEIKO INSTRUMENTS Self-Adhesive Address Labels, Clear, PK2 (SLP-2RLC)
- SEIKO INSTRUMENTS Seiko, SELF-ADHESIVE MULTIPURPOSE LABELS, 1.12in X 2in, WHITE, 440PK (SLPMRL)
- SEIKO INSTRUMENTS Seiko, SELF-ADHESIVE SMALL MULTIPURPOSE LABELS, 0.43in X 1.5in, WHITE, 300PK (SLP35L)
- SEIKO INSTRUMENTS SelfAdhesive Multipurpose Labels, Wht, PK2 (SLP-MRL)
- SEIKO INSTRUMENTS SelfAdhesive Large Address Label, Wht, PK2 (SLP-2RLE)
- AVERY DENNISON Oval Label, 1-1/2"x2-1/2", White, PK180 (22804)
- Seiko Instruments Printer Labels