Shop All Printer Labels
This Product is Discontinued
Seiko Instruments
Self-Adhesive Name Badge Labels, White (Discontinued)
Mfr # SLP-DRL
Zoro # G4178347
This Product is Discontinued
Key Features
- Color White
- Material Paper
- Adhesive Permanent Self-Adhesive
- Application Seiko SLP 200, 400 and 600 Series Smart Label Printers
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seiko Instruments
- MFR # SLP-DRL
- Zoro # G4178347
- UPC # 020963200132
- Country of Origin United States
- Category Printer Labels
Details
Item | Self-Adhesive Name Badge Labels,White |
Color | White |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Application | Seiko SLP 200, 400 and 600 Series Smart Label Printers |
Shape | Rectangle |
Printer Series Compatability | Seiko Label Printers:450 Series440 Series430 Series420 Series200 Series |
Features | Printable |
Labels Per Roll | 320 |
Description
Self-Adhesive Name Badge Labels,White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.