Shop All Label Makers & Printers
Seiko Instruments
Seiko Smart Label Printer 650, 2.28" Labels, 3.94"/Second
Mfr # SLP650
Zoro # G205301534
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seiko Instruments
- MFR # SLP650
- Zoro # G205301534
- UPC # 20963853161
- Country of Origin China
- Category Label Makers & Printers
Description
the faster, easier and more affordable way to get organized. Connect via usb to your pc or mac. The sleek user-friendly design makes it effortless to load or change labels. Enhanced smart label software provides plug-in support for microsoft word, excel, and access, easily captures web cam images directly to the label, and prints scannable barcodes for 12 of the most popular barcode symbologies. Rapidly format, customize, print, and save all the labels you need. Get organized with address labels, file-folder labels, shipping labels, name badges, multipurpose labels, and more. No more half-used sheets, awkward templates, or expensive toner, ink, or ribbons. 300 dpi. Machine width: 4 1/2"; machine depth: 6 7/8"; machine height: 5 7/8"; power source(s): ac adapter (included). this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Packaging Tape, 1.88" x 55 yd., Clear, PK6 (240053)
- BOSTITCH Staples, Heavy Duty, 1/2 In. Leg, PK1000 (ACI1913)
- CREATIVE CONVERTING Gold Foil Door Curtain, 3'x8', 6PK (141008)
- TEKNIKA STRAPPING SYSTEMS Polyester Strap Sealer, 5/8" (MUL-330)
- SEIKO INSTRUMENTS Seiko Smart Label Printer 620, 2.28" Labels, 2.76"/Second (SLP620)
- ZEBRA PEN ZD220 203DPI TT USB (ZD22042-T01G00EZ)
- BROTHER QL-1110NWB 4'' Professional Wireless Desktop Label Printer (328QL1110NWB)
- EPSON Desktop Label Printer, Single Color (LW-Z5000PX)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX750)
- START INTERNATIONAL Hand Held Label Applicator, Max. Label Width 1-1/4" (LAP65-30)
- BROTHER Desktop Label Printer, 360 dpi, 3.3 lb (PTP900C)
- Seiko Instruments Labels & Label Makers