Seiko Instruments

Seiko SLPFLW Self-Adhesive Folder Labels for Label Printers 9/16 x 3-7/16 White 260/Box


product price: $28.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Smart Label Printers come with software that makes it easy to quickly customize your label. You can prepare labels to your liking by selecting fonts importing graphics and utilizing bar codes all on the same label if you wish.
White file folder labels to organize and color code your files and more. Seiko Instruments SmartLabels are available in a variety of sizes types and styles so you can label just about anything! There are labels for floppy disks video cassettes name tags 35mm slides and more.
  • Works with SLP 100 SLP 200 SLP 220 SLP 240 and the Pro.
  • Core Diameter: 0.79".
  • Shape: Rectangle.
  • Assembly Required: No.
  • Color: White.
  • Print Technology: Direct Thermal.
  • Media Size: 0.56" Width x 3.43" Length.
  • Material: Paper.
  • Features: Self-adhesive.
  • Compatibility:
  • Seiko SmartLabel Printers: EZ30 SLP100 SLP120 SLP200 SLP220 SLP240 SLP410 SLP420 SLP430 SLP440 SLP450.
  • Dymo LabelWriter Printers: 400 Series Printers 450 Series Printers.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.