Seiko Instruments

SEIKO SKPSLP-DRL Seiko Br White Thermal - 320Pk Diskette-Name Tag


product price: $49.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Compatible with: SLP 450, 440, 430, 420, and 200 series.
  • Media Size: 2.75" Width x 2.12" Length.
  • Number of Labels per Roll: 320.
  • Shape: Rectangle.
  • Print Technology: Direct Thermal.
  • Color: White.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.