Shop All Disposable Gloves
Seidman Associates
Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powdered, M, Clear
Mfr # GVDR-MD-1
Zoro # G302664730
product price: $40.45
/ea
Sold in multiples of 3 for $121.35
$121.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Palm Thickness 3.2 mil
- Powdered/Powder-Free Powdered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seidman Associates
- MFR # GVDR-MD-1
- Zoro # G302664730
- UPC # 763583501653
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Vinyl Disposable Gloves |
Color | Clear |
Material | Vinyl |
Palm Thickness | 3.2 mil |
Powdered/Powder-Free | Powdered |
Description
SAFETY ZONE GVDR INDUSTRIAL GRADE VINYL GLOVES, 3.2 MIL, POWDERED, M, CLEAR, 100/BOX, 10 BOXES/CASE FEATURES ROLLED CUFF FOR EASY ON AND OFF, HELP PREVENT TEARING. IDEAL FOR FOOD SERVICE, SMALL PARTS HANDLING, LABORATORIES, PAINTING AND POLISHING, CLEANING AND GENERAL MAINTENANCE AND ELECTRONICS. CONSTRUCTED OF FDA/USDA APPROVED LIGHTWEIGHT, 5-MIL THICK WHITE VINYL. OFFERS MAXIMUM DEXTERITY AND FLEXIBILITY, MAYBE WORN ON EITHER HAND. 100 GLOVES PER BOX. PRICE IS PER BOX.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, L, White (KCC 44323)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 535-00097 (535-00097)
- BRADY Reflective Numbers And Letters, 9, PK25 (5000-9)
- REEBOK Hiking Boots, Composite, Mn, 6M, PR (RB4333)
- SEIDMAN ASSOCIATES GNPR-1M, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (GNPR-LG-1M)
- SEIDMAN ASSOCIATES Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, L, Clear (GVP9-LG-1)
- 212 PERFORMANCE NTG-05, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (NTG-05-008)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (GWON46100)
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Blue (AHS-GN-S_CS)
- LIFT SAFETY L-FLEX, Latex Disposable Gloves, 15 mil Palm, Latex, M, 50 PK, Blue (GLX-16BM)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, M, 100 PK, Orange (6016OM)
- Seidman Associates Gloves & Hand Protection