Shop All Disposable Gloves
Seidman Associates
Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, XL, Clear
Mfr # GVP9-XL-1
Zoro # G302573537
product price: $28.55
/ea
Sold in multiples of 3 for $85.65
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Palm Thickness 3.2 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seidman Associates
- MFR # GVP9-XL-1
- Zoro # G302573537
- UPC # 763583501752
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Vinyl Disposable Gloves |
Color | Clear |
Material | Vinyl |
Palm Thickness | 3.2 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Description
SAFETY ZONE GVP9-1C INDUSTRIAL GRADE VINYL GLOVES, 3.2 MIL, POWDER-FREE, X-LARGE, CLEAR, 100/BOX GREAT WHERE ANTI-STATIC PROTECTION IS REQUIRED. FEATURES ROLLED CUFF FOR EASY ON AND OFF, HELP PREVENT TEARING. IDEAL FOR FOOD SERVICE, SMALL PARTS HANDLING, LABORATORIES, PAINTING AND POLISHING, CLEANING AND GENERAL MAINTENANCE AND ELECTRONICS. CONSTRUCTED OF FDA/USDA APPROVED LIGHTWEIGHT, 3.2 MIL THICK CLEAR VINYL. OFFERS MAXIMUM DEXTERITY AND FLEXIBILITY, MAYBE WORN ON EITHER HAND, 10 LONG. 100 GLOVES PER BOX. PRICE IS PER BOX.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 100 PK, Black (FP-V-100-M-BLK)
- BRADY Plug Lockout, For 1/2 in Max Cord Diameter, For (1) 7/10 in Max Plug Diameter, Red (65674)
- 3M SPEEDGLAS Sound-Dampening Breathing Tube, 33 In., PU (SG-50W)
- LYLE Safety Sign, Surface, 10 in. H x 14 in. W (U6-1177-RD_14X10)
- SEIDMAN ASSOCIATES Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, L, Clear (GVP9-LG-1)
- SEIDMAN ASSOCIATES GNPR-1M, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (GNPR-LG-1M)
- SEIDMAN ASSOCIATES GNPR-1M, Nitrile Disposable Gloves, Nitrile, Powder-Free, M, 100 PK, Blue (GNPR-MD-1M)
- SEIDMAN ASSOCIATES Latex Disposable Gloves, 5 mil Palm, Latex, Powdered, L, White (GRDR-LG-1-T)
- APPROVED VENDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 10 PK, Blue (GPNitrileMC)
- MAPA PROFESSIONAL Trilites 994, Tri-Polymer Disposable Gloves, 6 mil Palm, Neoprene/Nitrile/Natural Rubber, L (994958)
- VALUGARDS Valugards Purple, Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, 1000 PK, Purple (304340334)
- Seidman Associates Disposable Gloves