Shop All Disposable Gloves
Seidman Associates
Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, L, Clear
Mfr # GVP9-LG-1
Zoro # G602573596
Sold in multiples of 2 for $47.38
$47.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Palm Thickness 3.2 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seidman Associates
- MFR # GVP9-LG-1
- Zoro # G602573596
- UPC # 763583501745
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Vinyl Disposable Gloves |
Color | Clear |
Material | Vinyl |
Palm Thickness | 3.2 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Description
SAFETY ZONE GVP9 INDUSTRIAL GRADE VINYL GLOVES, 3.2 MIL, POWDER-FREE, LARGE, CLEAR, 100/BOX GREAT WHERE ANTI-STATIC PROTECTION IS REQUIRED. FEATURES ROLLED CUFF FOR EASY ON AND OFF, HELP PREVENT TEARING. IDEAL FOR FOOD SERVICE, SMALL PARTS HANDLING, LABORATORIES, PAINTING AND POLISHING, CLEANING AND GENERAL MAINTENANCE AND ELECTRONICS. CONSTRUCTED OF FDA/USDA APPROVED LIGHTWEIGHT, 3.2 MIL THICK CLEAR VINYL. OFFERS MAXIMUM DEXTERITY AND FLEXIBILITY, MAYBE WORN ON EITHER HAND, 10 LONG. 100 GLOVES PER BOX. PRICE IS PER BOX.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Mini Safety Goggles, Clear Uncoated Lens, 832 Series (S83200)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (HUG2-04-L)
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 6, PR (R-840)
- DICKIES FR Button Down Work Shirt, XL, Navy (2837NB XL 0R)
- SEIDMAN ASSOCIATES GNPR-1M, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (GNPR-LG-1M)
- BERTECH Finger Cots, 4 mil Palm, Nitrile, Powder-Free, XL, 720 PK, White (FC-N-XL)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, 8 mil Palm, Nitrile, Powder-Free, S, Blue (SA6606-40)
- FIFTHPULSE Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 50 PK, Cool Gray (FMN100559)
- BDG 99-1-6000B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 50 PK, Black (99-1-6000B-M)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK (LA049PF/L-H5)
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (FP-N-100-S-BLK-4.5)
- Seidman Associates Gloves & Hand Protection